Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

72" x 60" x 29-1/2" Manage Series L-Shape Workstation, Wheat

  • Item # 48WM47
  • My Part #
  • Mfr. Model # HMLDPF7260W
  • Catalog Page # N/A
  • UNSPSC # 56101703
72" x 60" x 29-1/2" Manage Series L-Shape Workstation, Wheat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item L-Shape Workstation
  • Series Manage
  • Overall Width 72"
  • Overall Height 29-1/2"
  • Overall Depth 60"
  • Number of Pedestals 1
  • Pedestal Location Left and Right
  • Number of Drawers 0
  • Pedestal Style Freestanding
  • Keyboard Shelf No
  • Color Base Wheat
  • Color Top Wheat
  • Base Material Laminate
  • Top Material Melamine
  • Handle No
  • Assembly Required
  • Includes Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products