Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

72"" x 23-1/2"" x 1"" Melamine Rectangle Worksurface Top, Chestnut

  • Item # 22XV99
  • My Part #
  • Mfr. Model # HMNG72WKS.C1.A1
  • Catalog Page # N/A
  • UNSPSC # 56101519
72"" x 23-1/2"" x 1"" Melamine Rectangle Worksurface Top, Chestnut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Table Accessories

Product Details

Worksurface Top has 1"-thick desktop, providing a sturdy and durable worksurface. Durable, thermally-fused laminate resist scratches and spills. It's part of the Manage Laminate Collection (sold separately) which is an affordable collection of workstation components built for easy change-ups. Freestanding dividers and privacy screens help organize open spaces and provide privacy in hectic environments. 5-yr. limited warranty. For more of the Manage Laminate Collection, sold separately search "Basyx Office Furniture".

View More

Technical Specs

  • Item Worksurface Top
  • Width (In.) 72"
  • Depth (In.) 23-1/2"
  • Height (In.) 1"
  • Material Melamine
  • Color Chestnut
  • Shape Rectangle
  • Frame Material Laminate
  • Assembly Fully Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products