Skip Content

DG
BASYX BY HON

72"" x 23-1/2"" x 1"" Melamine Rectangle Worksurface Top, Wheat

  • Item # 22XV98
  • My Part #
  • Mfr. Model # HMNG72WKS.WH.A1
  • Catalog Page # N/A
  • UNSPSC # 56101519
72"" x 23-1/2"" x 1"" Melamine Rectangle Worksurface Top, Wheat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Table Accessories

Product Details

Worksurface Top has 1"-thick desktop, providing a sturdy and durable worksurface. Durable, thermally-fused laminate resist scratches and spills. It's part of the Manage Laminate Collection (sold separately) which is an affordable collection of workstation components built for easy change-ups. Freestanding dividers and privacy screens help organize open spaces and provide privacy in hectic environments. 5-yr. limited warranty. For more of the Manage Laminate Collection, sold separately search "Basyx Office Furniture".

View More

Technical Specs

  • Item Worksurface Top
  • Width (In.) 72"
  • Depth (In.) 23-1/2"
  • Height (In.) 1"
  • Material Melamine
  • Color Wheat
  • Shape Rectangle
  • Frame Material Laminate
  • Assembly Fully Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products