Skip Content

DG
BASYX BY HON

66" x 78" x 29" BL Series L-Shape Office Desk, Mahogany

  • Item # 38C556
  • My Part #
  • Mfr. Model # HBLLPP6678N
  • Catalog Page # N/A
  • UNSPSC # 56101703
66" x 78" x 29" BL Series L-Shape Office Desk, Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item L-Shape Office Desk
  • Series BL
  • Overall Width 66"
  • Overall Height 29"
  • Overall Depth 78"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 5
  • Pedestal Style Full Oversized
  • Keyboard Shelf No
  • Color Base Mahogany
  • Color Top Mahogany
  • Base Material Laminate
  • Top Material Laminate
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes (1) L-Shape Desk, (1) Pedestal Box/Box/File, (1) Pedestal File/File
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products