Skip Content

DG
BASYX BY HON

63" x 60" x 50" Manage Series Office L-Shape Workstation, Wheat

  • Item # 22XW29
  • My Part #
  • Mfr. Model # HMLDFW61602W
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office L-Shape Workstation,63 In W,Wheat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Office L-Shape Workstation
  • Series Manage
  • Overall Width 63"
  • Overall Height 50"
  • Overall Depth 60"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 2
  • Pedestal Style Freestanding
  • Keyboard Shelf No
  • Color Base Wheat
  • Color Top Wheat
  • Base Material Melamine
  • Top Material Melamine
  • Assembly Required
  • Includes (1) Worksurface, (1) Work Wall, (1) 2-Drawer File Center, (1) Stadium 2-Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products