Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

60" x 59-1/2" x 29-1/2" Manage Series Office L-Shape Workstation, Chestnut

  • Item # 22XW22
  • My Part #
  • Mfr. Model # HMLDF6060C
  • Catalog Page # N/A
  • UNSPSC # 56101703
60" x 59-1/2" x 29-1/2" Manage Series Office L-Shape Workstation, Chestnut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Office L-Shape Workstation
  • Series Manage
  • Overall Width 60"
  • Overall Height 29-1/2"
  • Overall Depth 59-1/2"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 2
  • Pedestal Style Freestanding
  • Keyboard Shelf No
  • Color Base Chestnut
  • Color Top Chestnut
  • Base Material Melamine
  • Top Material Melamine
  • Assembly Required
  • Includes (1) Worksurface, (1) 2-Drawer File Center, (1) Stadium 2-Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products