Skip Content

TP
BASYX BY HON

37"" x 39/64"" x 10"" Mesh Rectangular Modesty Panel, Black

  • Item # 35YY08
  • My Part #
  • Mfr. Model # HBMPT48MOD.X
  • Catalog Page # N/A
  • UNSPSC # 56101519
Modesty Panel,Rectangular,Black,37in.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mesh fabric modesty panel enhances any workspace, providing more privacy while still allowing plenty of light to pass through your workspace. Features swivel base that allows you to easily move it out of the way when you don't need it. For use with Nos. 35YX59, 35YX60, 35YX61, 35YX62, 35YX63, 35YX64 sold separately.

View More

Technical Specs

  • Item Modesty Panel
  • For Use With Grainger Item Number 35YX59, 35YX60, 35YX61, 35YX62, 35YX63, 35YX64
  • For Use With Mfr. Model Number BSXBMPT4824PC, BSXBMPT4824PQ, BSXBMPT4824PW, BSXBMPT4824XC, BSXBMPT4824XQ, BSXBMPT4824XW
  • Type Rectangular
  • Width (In.) 37"
  • Depth (In.) 39/64"
  • Height (In.) 10"
  • Material Mesh
  • Color Black
  • Shape Rectangular
  • Frame Material Laminate
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.