Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

32" x 13-13/16" x 65-3/8" Basyx Series Bookcase with 5 Shelves, Espresso

  • Item # 45MC25
  • My Part #
  • Mfr. Model # HBL2194.ESES
  • Catalog Page # N/A
  • UNSPSC # 56101507
32" x 13-13/16" x 65-3/8" Basyx Series Bookcase with 5 Shelves, Espresso close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bookcase
  • Type Vertical
  • Series Basyx
  • Number of Shelves 5
  • Width 32"
  • Height 65-3/8"
  • Depth 13-13/16"
  • Color Espresso
  • Material Laminate
  • Shelf Adjustments Adjustable
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.