Skip Content

DG
BASYX BY HON

32" x 13-13/16" x 65-3/8" BL Series Bookcase with 5 Shelves, Mahogany

  • Item # 13F032
  • My Part #
  • Mfr. Model # HBL2194.NN
  • Catalog Page # N/A
  • UNSPSC # 56101507
Bookcase,5-Shelf,65 H,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bookcase
  • Type 5 Shelf
  • Series BL
  • Number of Shelves 5
  • Width 32"
  • Height 65-3/8"
  • Depth 13-13/16"
  • Color Mahogany
  • Material Laminate
  • Shelf Adjustments 1-1/4"
  • Assembly Easy to Assemble (ETA)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.