Skip Content

DV
BASO

Ignition Control,24V,Remote Sense

  • Item # 35YK12
  • My Part #
  • Mfr. Model # BG1600M00EK-1AA
  • Catalog Page # N/A
  • UNSPSC # 0
Ignition Control,24V,Remote Sense close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ignition Control, 24V, Remote Sense
  • Fits Brand Baso Gas Products
  • Includes (1) Control and (1) Molex Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.