Navigation Menu New

Access My Account, Order History, Lists and more here.

32ZU25 3944025 UNSPSC # 27112011

Handle: 10 in Overall Lg, Wood, For 2 lb Max Head Wt, For 1 in Eye Opening Lg, For Oval Eye Shape

  • Item # 32ZU25
  • Mfr. Model # 3944025
  • UNSPSC # 27112011
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Handle: 10 in Overall Lg, Wood, For 2 lb Max Head Wt, For 1 in Eye Opening Lg, For Oval Eye Shape

  • Item # 32ZU25
  • Mfr. Model # 3944025
  • UNSPSC # 27112011
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Handle
  • Handle Material Wood
  • Overall Length 10 in
  • For Eye Shape Oval
  • For Eye Opening Width 1 1/4 in
  • For Eye Opening Length 1 in
  • Compatible with Brand BASEPLEX
  • Handle Attachment Wedge
  • For Maximum Head Weight 2 lb
  • For Minimum Head Weight 10 oz
  • Compatible with Grainger Part Number 32ZU05, 32ZU06, 32ZU09, 32ZU10, 32ZU13, 32ZU14
  • Compatible with Manufacturer Model Number 3906025, 3906030, 3908025, 3908030, 3968025, 3968030
  • For Use With Baseplex Series
  • Grip Style Plain

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top