Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Straight Cord Light, Ind, 8W, 120V, 25 ft.

  • Item# 21YM07
  • Mfr. Model# 8SC
  • Catalog Page# N/A
  • UNSPSC# 39111518
Straight Cord Light,Ind,8W,120V,25 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Straight Cord Light
  • Lamp Type Fluorescent
  • Cord Length 25 ft.
  • Gauge/Conductor 18/2
  • Amps 0.07
  • Replacement Lamps Mfr. No. FT8CB
  • Housing Material Plastic
  • Handle Straight
  • Color Yellow
  • Housing Dia. 1-1/4"
  • Lens Material Clear Butyrate
  • Mounting Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms