Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Paint Can Closer, Silver, Steel, 11 In.

  • Item# 21YL93
  • Mfr. Model# PCC123
  • Catalog Page# N/A
  • UNSPSC# 24121802
Paint Can Closer,Silver,Steel,11 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Paint Can Closer
  • Color Silver
  • Material Steel
  • Length 11"
  • Width 9"
  • Thickness 12"
  • For Use With 1/2 pt., 1 pt., 1 qt., 1 gal. Paint Cans
  • Includes Adjustable Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms