Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Drum Faucet, 2 In, Polyethylene/EVA

  • Item# 21YL60
  • Mfr. Model# 200PF
  • Catalog Page# 1424
  • UNSPSC# 40141702
Drum Faucet,2 In,Polyethylene/EVA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drum Faucets and Taps

Product Details

With locking hole for padlock and pail hook. For use with nonflammable corrosive liquids with no more than 40% sulfuric acid. Compatible with hose and clamp (not included). Recommended for high-viscosity liquids. FM Approved.

View More

Technical Specs

  • Item Drum Faucet
  • Seal Material Rubber
  • (M)NPT Inlet 2"
  • Material Polyethylene/EVA
  • Includes Padlock Hole and Pail Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms