Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Cord Reel Light, Yellow, 35 ft. Cord Length

  • Item# 21YM05
  • Mfr. Model# 8SCR
  • Catalog Page# N/A
  • UNSPSC# 39111518
Cord Reel Light, Yellow, 35 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cord Reel Light
  • Lamp Watts 8
  • Voltage 120VAC
  • Cord Length 35 ft.
  • Gauge/Conductor 18/2
  • Max. Amps 0.07
  • Replacement Lamps Mfr. No. FT8CB
  • Cord Color Yellow
  • NEC Cord Designation SJO
  • Handle Straight
  • Reel Color Yellow
  • Reel Material Plastic
  • Reel Dia. 2"
  • Reel Width 2"
  • Overall Height 20-1/2"
  • Overall Width 9"
  • Overall Depth 3-1/4"
  • Reel Mounting Eyehook
  • Hand Lamp Mounting Hook
  • Lens Clear Butyrate
  • Lamp Guard Yes
  • Slip Ring Rating 15A @ 125V
  • NEMA Plug Configuration 1-15P
  • Features The fluorescent tube is housed in a high-impact shatter-proof clear butyrate tube with high-visibility safety yellow neoprene end caps, Weather resistant construction, Hanging Hook.
  • Includes Light and Reel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.