Skip Content
DV
BARSKA

Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 800, Black

  • Item # 48TK16
  • My Part #
  • Mfr. Model # BA12196
  • Catalog Page # N/A
  • UNSPSC # 39111702
Handheld Flashlight,8.75 in. L,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable Yes
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Lumens 800
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 800
  • Run Time on High Setting 4 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 8.75"
  • Body Dia. 1.18"
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Lamp Life 8000 hr.
  • Switch Type Push Button
  • Beam Distance 365m
  • Lens Material Glass
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Spot
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 1.00 lb.
  • Standards ANSI/NEMA FL1
  • Drop Rating 1.0m
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms