Skip Content

DG
BARSKA

Handheld Flashlight,LED,Black

  • Item # 20KA41
  • My Part #
  • Mfr. Model # BA11630
  • Catalog Page # N/A
  • UNSPSC # 39111702
Handheld Flashlight,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable Yes
  • Flashlight Battery Size 18650
  • Flashlight Battery Type Lithium-Ion
  • Lumens 1200
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 1200
  • Run Time on High Setting 2 hr.
  • Body Color Black
  • Length 8.50"
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 2 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Push Button
  • Lens Material Glass
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode SOS, Strobe
  • Weight with Batteries 1.70 lb.
  • Includes Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms