Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BARSKA OPTICS

Digital Microscope 40-400x, 8 MP

  • Item # 16Y948
  • Mfr. Model # AY11684
  • Catalog Page # N/A
  • UNSPSC # 41111709
Digital Microscope 40-400x,8 MP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Laboratory Microscopes

Technical Specs

  • Item Digital Microscope
  • Light Source LED
  • Base Dimensions 4-1/2" x 6"
  • Manufacturers Warranty Length 1 yr.
  • Features 8MP Image Resolution, 5 Position Colored Wheel Filter, Image/Video Capture
  • Includes 10X Eyepiece, (4) Specimen Samples, (5) Prepared Slides, (5) Blank Slides, Hatchery, Tweezer, Mini USB 2.0 Cable, AC Adaptor, Plastic Dust Cover, Hard Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms