Skip Content

ST
BARSKA

Metal Detector,Plastic,2.3 lb.

  • Item # 48TK19
  • My Part #
  • Mfr. Model # BE12594
  • Catalog Page # 2051
  • UNSPSC # 41111903
Metal Detector,Plastic,2.3 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help detect valuable items with this user-friendly BARSKA Winbest Pursuit-200 metal detector. Model features an interface that communicates the detected metal type to let you know if it’s “junk metal” or a more valuable metal such as gold or silver. This saves you time by avoiding common metal items such as bottle caps, nails, and screws. The 10” search coil is weather sealed so you can even detect items in shallow water. Model also features all metal/discriminate modes, adjustable sensitivity, and an adjustable stem. Additional features include an arm rest, handy low battery indicator, headphone jack, and volume control.

View More

Technical Specs

  • Item Metal Detector
  • Type Hand-Held
  • Material Plastic
  • Exterior Length (In.) 49
  • Exterior Width (In.) 9-1/2
  • Exterior Height (In.) 10
  • Weight (Lbs.) 2.3
  • Audio Alarm Yes
  • Operating Frequency (Hz) 6.6
  • Scan Depth (In.) 8-45/64
  • Indicator LCD
  • Battery 9V
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.