Skip Content

DV
BARSKA

LED Headlamp, Plastic, 12,000 hr. Lamp Life, Maximum Lumens Output: 25, Black

  • Item # 48TK17
  • My Part #
  • Mfr. Model # BA11579
  • Catalog Page # N/A
  • UNSPSC # 39111702
Headlamp,LED,ABS Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Lumens Range 100 to 249
  • Maximum Lumens Output 25
  • Run Time on High Setting 40 hr.
  • Light Output Modes High
  • Body Color Black
  • Flashlight Body Material Plastic
  • Special Light Output Mode No Special Light Output
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 40 hr.
  • Lamp Life 12,000 hr.
  • Flashlight Beam Type Fixed, Spot
  • Weight with Batteries 5.60 oz.
  • Lens Material Plastic
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 2.00"
  • Beam Distance 30m
  • Standards CE
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.