Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BARSKA

LED, Aluminum, Black, 4.92"

  • Item# 20KA44
  • Mfr. Model# BA11403
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Aluminum, Black, 4.92" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Tactical
  • Lamp Type LED
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 6 hr.
  • Length 4.92"
  • Lumens 140
  • Lamp Life 10,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button
  • Lens Material Glass
  • Impact Resistance No
  • Light Output Modes Low / High / Strobe
  • Water Penetration Rating None
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.