Skip Content
TP
BARSKA

Fire Safe,Black,668 lb.,37.36 cu. ft.

  • Item # 45CP34
  • My Part #
  • Mfr. Model # AX12220
  • Catalog Page # N/A
  • UNSPSC # 46171506
Fire Safe,Black,668 lb.,37.36 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,696.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 680.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Safe
  • Color Black
  • Net Weight 668 lb.
  • Capacity 37.36 cu. ft.
  • Water Endurance Not Specified
  • Material Steel and Fireproof Gypsum Board
  • Finish Enamel
  • Number of Shelves 6
  • Lock Style 6 Point Deadlock
  • Number of Bolts 10
  • Outside Height 59-1/2"
  • Outside Width 22"
  • Inside Height 56"
  • Inside Width 16-1/2"
  • Door Opening Height 59"
  • Door Opening Width 60"
  • Door Plate Thickness 2.5mm
  • Wall Thickness 5/64"
  • Holds Rifles
  • Includes Removable Shelves, Back Up Keys, Mounting Hardware and 9V Battery
  • Max. User Codes 1
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, and Mexico.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.