Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BARSKA

Depositary Safe, 1.03 cu. ft., 79.6 lb., Black

  • Item # 45WP97
  • My Part #
  • Mfr. Model # AX12588
  • Catalog Page # 2019
  • UNSPSC # 46171506
Depositary Safe, 1.03 cu. ft., 79.6 lb., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $460.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 85.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Barska DX-200 Standard Keypad Depository Safe provides secure short-term cash storage for just about any business. Solid heavy-walled steel construction, 2 solid steel deadbolts, and anti-fishing baffles help ensure that safe contents remain secure. The drop door can fit standard size deposit bags and envelopes. User-friendly digital keypad has a 2-PIN code memory.

• Pre-drilled mounting holes
• Backup key access
• Lock out mode feature

View More

Technical Specs

  • Item Depositary Safe
  • Color Black
  • Net Weight 79.6 lb.
  • Capacity 1.03 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte
  • Max. User Codes 2
  • Number of Shelves 1
  • Number of Doors 1
  • Number of Drawers 1
  • Lock Style (3) Locking Bolts
  • Number of Bolts 0
  • Outside Height 14"
  • Outside Width 14"
  • Outside Depth 20"
  • Inside Height 12"
  • Inside Width 11"
  • Inside Depth 12"
  • Door Opening Height 5-1/2"
  • Door Opening Width 10-1/2"
  • Battery Life 1 yr.
  • Door Plate Thickness 12mm
  • Wall Thickness 3.00mm
  • Includes (2) Backup Keys, Mounting Hardware, (1) 9V Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.