Skip Content

ST
BARSKA

Cash Depository Safe, 0.84 cu. ft., 41.75 lb., Black

  • Item # 20VK14
  • My Part #
  • Mfr. Model # AX11932
  • Catalog Page # 2072
  • UNSPSC # 46171506
Standard Depository Safe,0.84 cu ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 44.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Barska Standard Keypad Depository Safe provides secure cash storage for just about any business. The drop door can fit standard size deposit bags and envelopes, while solid-steel construction, 2 solid steel deadbolts, and anti-fishing baffles help ensure that safe contents remain secure. User-friendly digital keypad has a 2-PIN code memory.

• Pre-drilled mounting holes
• Backup key access
• Lock out mode feature

View More

Technical Specs

  • Item Cash Depository Safe
  • Color Black
  • Net Weight 41.75 lb.
  • Capacity 0.84 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Max. User Codes 2
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Digital Keypad, (2) Deadbolt Lock
  • Number of Bolts 2
  • Outside Height 16"
  • Outside Width 13-3/4"
  • Outside Depth 13-3/4"
  • Inside Height 8"
  • Inside Width 13-1/2"
  • Inside Depth 11-1/2"
  • Door Plate Thickness 2mm
  • Wall Thickness 2.00mm
  • Includes Protective Floor Mat, Hex Access Tool, (2) Backup Keys, (4) AA Batteries, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.