Skip Content

TP
BARSKA

Biometric Access Control,ABS Plastic

  • Item # 53JF53
  • My Part #
  • Mfr. Model # EA12936
  • Catalog Page # N/A
  • UNSPSC # 46171619
Biometric Access Control,ABS Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $421.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Biometric Access Control
  • Case Material ABS Plastic
  • Finish Gloss
  • Series EA12936
  • Handle Type Door Lever
  • Keying Fingerprint, RFID, Key
  • Height 8-1/2"
  • Width 6-1/2"
  • Depth 6"
  • Latch Length 1/16"
  • Latch Front Size 3/4" x 3/4"
  • Backset 1-3/16" to 2-3/8"
  • Door Thickness 1-3/4"
  • Number of Keys 2
  • Features Up to 30 Fingerprint Memory, 35 RFID Memory, Three Access Methods: Biometric, RFID and Key, Reversible Handle for Left or Right Opening Doors, Easy Installation, Thumb Print Capable
  • Voltage 6VDC
  • Timed Entry Allowance 5 sec.
  • Battery Life 1 Year
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Max. User Codes 30
  • Accepts Fingerprint Key
  • Weather Resistant No
  • For Use With Doors
  • Includes (2) Back Keys, Set of Administration Key, (20) User Key, Accessory Pack, Installation Template
  • Biometric Lock Unit Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.