WG
BARRACUDA

Intruder Defense System; For Use With 36" Vertical Doors

  • Item # 35GK06
  • My Part #
  • Mfr. Model # DSO-1
  • Catalog Page # N/A
  • UNSPSC # 46171619
Intruder Defense System; For Use With 36" Vertical Doors close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Locks and Deadbolts~Intruder Defense Systems


$75.00 / each

Web Price $222.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.645 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

This door security device is designed to help protect you against building trespassers. It is positioned so that the bar rests on the door jamb on either side of a closed door, and the built-in hook is placed over the handle. Features heavy-duty steel construction with a durable, powder-coated finish. Its lightweight design allows easy deployment so a door can be secured in a matter of seconds. Supplied with wall-mounting rack for convenient storage.

View More

Technical Specs

  • Item Intruder Defense System
  • For Use With 36" Vertical Doors
  • Door Type Out Swing
  • Features Fast and Easy, Installs In A Matter of Seconds, Securely Locks An Entry Point In A Lock-Down Situation, Free-Standing Device, Not Permanently Attached to The Door, Can Be Easily Transferred to Another Access Point, No Maintenance or Installation Costs Required, Less Expensive Than Locksets and Much More Secure Than Small Devices, Made In America, Work with Lever or Knob Hardware
  • Includes Hanging Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None