Skip Content

ST
BARRACUDA

Intruder Defense System; For Use With 36" Vertical Doors

  • Item # 35GK05
  • My Part #
  • Mfr. Model # DSI-1
  • Catalog Page # N/A
  • UNSPSC # 46171619
Intruder Defense System,In Swing Door close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $197.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.735 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This door security device is designed to help protect you against building trespassers. Free-standing unit protects inward swinging doors and features heavy-duty steel construction with a durable, powder-coated finish. Its lightweight design allows easy deployment so a door can be secured in a matter of seconds. Supplied with wall-mounting rack for convenient storage.

View More

Technical Specs

  • Item Intruder Defense System
  • For Use With 36" Vertical Doors
  • Door Type In Swing
  • Features Fast and Easy, Installs In A Matter of Seconds, Securely Locks An Entry Point In A Lock-Down Situation, Free-Standing Device, Not Permanently Attached to The Door, Can Be Easily Transferred to Another Access Point, No Maintenance or Installation Costs Required, Less Expensive Than Locksets and Much More Secure Than Small Devices, Made In America
  • Includes Hanging Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.