Navigation Menu New

Access My Account, Order History, Lists and more here.

32ZN58 SFU71-GIS UNSPSC # 40151503

Tap image to zoom.

Roll over image to zoom.

Stainless Steel 3/4 hp HP Fountain Pump, 120V AC Voltage

  • Item # 32ZN58
  • Mfr. Model # SFU71-GIS
  • UNSPSC # 40151503
  • Catalog Page # 2639 2639
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Fountain Pump
  • HP 3/4 hp
  • Voltage 120V AC
  • Length 15 3/4 in
  • Height 8 1/16 in
  • Width 7 3/4 in
  • Cord Length 12 ft
  • Duty Continuous
  • Full Load Amps 12 A
  • GPH of Water @ 10 Ft. of Head 5,700
  • GPH of Water @ 20 Ft. of Head 5,100
  • GPH of Water @ 30 Ft. of Head 4,080
  • Hz 60
  • Impeller Material Brass
  • Overload Protection Yes
  • Seal Material Carbon/Ceramic/Buna N
  • Housing Material Brass

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top