Navigation Menu New

Access My Account, Order History, Lists and more here.

32ZN56 SFU31-GIS UNSPSC # 40151503

Tap image to zoom.

Roll over image to zoom.

Stainless Steel 1/3 hp HP Fountain Pump, 120V AC Voltage

  • Item # 32ZN56
  • Mfr. Model # SFU31-GIS
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Fountain Pump
  • HP 1/3 hp
  • Voltage 120V AC
  • Length 15 3/4 in
  • Height 8 1/16 in
  • Width 7 3/4 in
  • Cord Length 12 ft
  • Duty Continuous
  • Full Load Amps 8 A
  • Hz 60
  • Impeller Material Brass
  • Overload Protection Yes
  • Seal Material Carbon/Ceramic/Buna N
  • Housing Material Brass

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top