Navigation Menu New

Access My Account, Order History, Lists and more here.

55GZ20 133117 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Sewage Ejector Pump, HP 3, Discharge 3 in FNPT

  • Item # 55GZ20
  • Mfr. Model # 133117
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These general purpose three-phase 200 to 480V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They also use three-phase power that's more efficient than one-phase power. Pumps remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. Three-phase pumps require a control panel.

Technical Specs

  • Item Sewage Ejector Pump
  • HP 3
  • Rated Voltage 460V AC
  • Hz 60 Hz
  • Phase - Pumps 3
  • Body Material Cast Iron
  • Impeller Material Cast Iron
  • Switch Actuation No Switch Included
  • Max. Diameter Solids 2 1/2 in
  • Min. Sump Pit Dia. 24 in
  • Cord Length 30 ft
  • Discharge 3 in FNPT
  • Max. Liquid Temp. 104 Degrees F
  • Max. Head 66 ft
  • Duty Cycle Continuous
  • RPM 1,750 RPM
  • Agency Compliance SSPMA
  • Nominal Voltage 480V AC

These general purpose three-phase 200 to 480V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They also use three-phase power that's more efficient than one-phase power. Pumps remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. Three-phase pumps require a control panel.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top