Navigation Menu New

Access My Account, Order History, Lists and more here.

24PK76 3SE2024DS UNSPSC # 40151517

Tap image to zoom.

Roll over image to zoom.

Sewage Ejector Pump, HP 2, Flow Rate @ 10 Ft. of Head 370.0 gpm, Discharge 3 in FNPT

  • Item # 24PK76
  • Mfr. Model # 3SE2024DS
  • UNSPSC # 40151517
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These general purpose single-phase 200 to 240V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most 240V U.S. wall outlets.

Technical Specs

  • Item Sewage Ejector Pump
  • HP 2
  • Rated Voltage 240V AC
  • Phase - Pumps 1
  • Amps 19.00
  • Motor Type NEMA L Oil Filled, Squirrel Cage Induction
  • Body Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Material - Pumps Nitrile Rubber
  • Switch Actuation No Switch Included
  • Switch Electrical Connection No Switch Included
  • Off Point 48
  • Flow Rate @ 10 Ft. of Head 370.0 gpm
  • Flow Rate @ 15 Ft. of Head 333.0 gpm
  • Flow Rate @ 20 Ft. of Head 290.0 gpm
  • Flow Rate @ 40 Ft. of Head 85.0 gpm
  • Max. Diameter Solids 3 in
  • Body Dia. 16 3/4 in
  • Overall Height 18 17/27 in
  • Cord Length 30 ft
  • Discharge 3 in FNPT
  • Max. Liquid Temp. 104 Degrees F
  • Max. Head 40.0 ft
  • Duty Cycle Continuous
  • RPM 1,750 RPM
  • Agency Compliance CSA 108 File No. LR 16567
  • Manufacturers Warranty Length 2 yr
  • Nominal Voltage 220V AC

These general purpose single-phase 200 to 240V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most 240V U.S. wall outlets.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top