Navigation Menu New

Access My Account, Order History, Lists and more here.

24PK75 2SEV2022DS UNSPSC # 40151517

Tap image to zoom.

Roll over image to zoom.

Sewage Ejector Pump, HP 2, Discharge 2 in FNPT

  • Item # 24PK75
  • Mfr. Model # 2SEV2022DS
  • UNSPSC # 40151517
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These general purpose single-phase 200 to 240V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most 240V U.S. wall outlets.

Technical Specs

  • Item Sewage Ejector Pump
  • HP 2
  • Rated Voltage 240V AC
  • Phase - Pumps 1
  • Amps 16.00
  • Motor Type NEMA, PSC
  • Body Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Material - Pumps Nitrile Rubber
  • Switch Actuation No Switch Included
  • Switch Electrical Connection No Switch Included
  • Off Point 81
  • Flow Rate @ 20 Ft. of Head 165.0 gpm
  • Flow Rate @ 40 Ft. of Head 120.0 gpm
  • Flow Rate @ 60 Ft. of Head 65.0 gpm
  • Max. Diameter Solids 2 in
  • Body Dia. 12 5/8 in
  • Overall Height 20 39/50 in
  • Cord Length 20 ft
  • Discharge 2 in FNPT
  • Max. Liquid Temp. 104 Degrees F
  • Max. Head 80.0 ft
  • Duty Cycle Continuous
  • RPM 3,450 RPM
  • Agency Compliance CSA 108 File No. LR 16567, UL 778
  • Manufacturers Warranty Length 2 yr
  • Nominal Voltage 220V AC

These general purpose single-phase 200 to 240V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most 240V U.S. wall outlets.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top