Navigation Menu New

Access My Account, Order History, Lists and more here.

24PK72 STEP1022DS UNSPSC # 40151517

Tap image to zoom.

Roll over image to zoom.

Effluent Pump, HP 1, 240V AC, Continuous Duty Cycle, Max. Head 100.0 ft

  • Item # 24PK72
  • Mfr. Model # STEP1022DS
  • UNSPSC # 40151517
  • Catalog Page # 2622 2622
Country of Origin USA. Country of Origin is subject to change.

These single-phase 200 to 240V effluent pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They are used to drain treated water containing small solids from septic tanks and out to a drain field.

Technical Specs

  • Item Effluent Pump
  • HP 1
  • Rated Voltage 240V AC
  • Phase - Pumps 1
  • Amps 8.3
  • Body Material Cast Iron
  • Impeller Material Polypropylene, Stainless Steel
  • Shaft Seal Material - Pumps Nitrile Rubber
  • Switch Actuation No Switch Included
  • Switch Electrical Connection No Switch Included
  • Off Point 110
  • Flow Rate @ 10 Ft. of Head 84.0 gpm
  • Flow Rate @ 15 Ft. of Head 83.0 gpm
  • Flow Rate @ 20 Ft. of Head 80.0 gpm
  • Flow Rate @ 40 Ft. of Head 48.0 gpm
  • Flow Rate @ 60 Ft. of Head 52.0 gpm
  • Flow Rate @ 80 Ft. of Head 35.0 gpm
  • Flow Rate @ 100 Ft. of Head 12.0 gpm
  • Max. Head 100.0 ft
  • Body Dia. 12 4/25 in
  • Overall Height 18 20/69 in
  • Cord Length 20 ft
  • Discharge 2 in FNPT
  • Max. Diameter Solids 3/4 in
  • Max. Liquid Temp. 104 Degrees F
  • Duty Cycle Continuous
  • Alarm Included No
  • RPM 3,450 RPM
  • Agency Compliance CSA 108 File No. LR 16567, UL 778
  • Manufacturers Warranty Length 2 yr
  • Nominal Voltage 220V AC

These single-phase 200 to 240V effluent pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They are used to drain treated water containing small solids from septic tanks and out to a drain field.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top