Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BARDEN

Angular Sealed Ceramic Duplex BRG, 40mm

  • Item# 4ZDN7
  • Mfr. Model# C108HCRRDUL
  • Catalog Page# N/A
  • UNSPSC# 31171504
Angular Sealed Ceramic Duplex BRG,40mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Angular Contact Ball Bearing
  • Type Sealed Ceramic Ball Duplex Spindle Bearings
  • Contact Angle (Degree) 15
  • Bore Dia. 40mm
  • Outside Dia. 68mm
  • Width 30mm
  • Standard Preload (N) 48
  • Max. RPM 26,000
  • Dynamic Load Capacity (N) 14,300
  • Static Load Capacity (N) 11,000
  • ABEC Tolerance 7
  • Temp. Range (F) - 22 - 212
  • Cage Material Phenolic
  • Seal Material Nitrile Rubber
  • Lubrication Grease
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None