Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BARCO

ClickShare Presentation System for Video System

  • Item # 38UU80
  • My Part #
  • Mfr. Model # R9861005NA
  • Catalog Page # N/A
  • UNSPSC # 45111603
ClickShare Presentation System for Video System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item ClickShare Presentation System
  • Display Type - Presentation Systems High Definition
  • Range (Ft.) 100
  • Receive Up To Can't Receive Connection
  • Transmit Up To 4 Devices
  • Color Black
  • Nominal Length 32-5/32"
  • Nominal Width 10-1/4"
  • Nominal Height 7-1/8"
  • For Use With Video System
  • Features Four Sources Can Be Simultaneously Viewed On One Screen, Up to 20 Frames Per Second
  • Includes (4) ClickShare Buttons, Storage Basket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.