Skip Content

DV
BARCO

1-3/4"H x 17-3/32"L x 17"W Video Scaler/Scan Converter/Switcher

  • Item # 38UU75
  • My Part #
  • Mfr. Model # R9004683
  • Catalog Page # N/A
  • UNSPSC # 43201553
1-3/4"H x 17-3/32"L x 17"W Video Scaler/Scan Converter/Switcher close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Scaler/Scan Converter/Switcher
  • Dimensions 1-3/4"H x 17-3/32"L x 17"W
  • Video Inputs DVI-I, HD-AT VGA, HDMI Type A, Display Port, SD/HD/3G SDI On BNC
  • Audio Inputs HDMI, SDI
  • Video Outputs SD/HD/3G and BarcoLink SKI, NTSC/PAL Composite Video, DVI-D, HD-15 VGA, HDMI Type A, Display Port, Genlock
  • Audio Outputs HDMI, Display Port, SDI
  • USB Slot Yes
  • Features High Resolution Athena Scaler, Superior Video Processing, LED Setup Menu, Support for Stereoscopic 3D Imaging, Dual Channel Capability, Support for Embedded or External Audio, 64 Independent Input Configuration Memory Presets, Input Video Detection and Auto Acquisition, Input Signal Presence Indicated On Input Source Selection Button, Dimmable Front Panel Display, Pan, Zoom and Freeze Effects, Logo Image Capture and Recall, Low Video Delay, Color, Monochrome and Invert Video Effects, Convert Independently One Input Signal to Two Separate Outputs At Different Resolutions, Disembedding and Embedding Options Between The HDMI, Display Port and SDI Signals and The Analog and Digital AES Signals Available On The DD­25 Audio Board
  • Includes Dual Output
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.