Skip Content


Head Gasket Repair

  • Item # 2EXX4
  • My Part #
  • Mfr. Model # 1100
  • Catalog Page # 903
  • UNSPSC # 12161807
Head Gasket Repair close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bar's LeaksĀ® Head Gasket Repair is designed to permanently fix coolant leaks and keep your vehicle on the road. Effective on cast iron or aluminum blocks and heads, the repair fluid can help solve overheating caused by a blown head gasket, cracked head, or leaking block.
Its proprietary formula blends liquid ceramic and aramid fiber to penetrate large and small leaks and form a strong, reinforced seal that's harder than the original head gasket.

View More

Technical Specs

  • Item Head Gasket Repair
  • Size (Oz.) 20 oz.
  • Dosage 20 oz
  • Specific Gravity 1.37
  • Viscosity Index 0%
  • VOC Content 0
  • Color Reddish Brown
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.