Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BAR KEEPERS FRIEND Spray and Foam Cleanser: Trigger Spray Bottle, 25.4 oz Container Size, 6 PK

Item 
800XJ1
Mfr. Model 
11727

Product Details

Catalog Page
N/A
Brand
BAR KEEPERS FRIEND
Cleaner Chemical Product Grouping
All Purpose Cleaner
Surfaces for Use On
Aluminum; Brass; Bronze; Ceramic; Copper Alloys; Corian; Glass; Porcelain; Stainless Steel
Container Type
Trigger Spray Bottle
Container Size
25.4 oz
Fragrance
Citrus
Recommended Dilution
Ready to Use
Primary Chemical
Citric Acid; Oxalic Acid
Cleaner Form
Liquid
Butyl Free
Yes
VOC Content
0.50%
NSF Rating
Not Rated
Product Series
Bar Keepers Friend
Rinse Required
Yes
Nonflammable
Yes
Net Weight
25.4 oz
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.