Skip Content

TP
BANSHEE

Nickel-Metal Hydride 3.7 Voltage Battery Pack

  • Item # 52XF93
  • My Part #
  • Mfr. Model # GLPS-2M-H20
  • Catalog Page # N/A
  • UNSPSC # 26111710
Battery Pack,Fits Falcon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Pack
  • Fits Brand Falcon
  • Fits Model Fit Model DATALOGIC 5-2043, 5-2352, 5-2389, EBS-16NMH, FALCON 2M, FALCON 310, FALCON 315, FALCON 320, FALCON 325, FALCON 32X, FALCON 330, FALCON 335, FALCON 33X, FALCON 34X, FALCON 4M, Falcon PT200, FALCON TOP GUN 2M, FALCON TOP GUN 310b FALCON TOP GUN 315, FALCON TOP GUN 320, FALCON TOP GUN 325, FALCON TOP GUN 330, FALCON TOP GUN 335, FALCON TOP GUN 340, FALCON TOP GUN 345, FALCON TOP GUN 4M, FALCON TOP GUN PT2000, H150AA3PF, PT2000, HYT TC-1688, LXE MX2 PSC, 2M, 4M, FALCON TOP GUN 310
  • Battery Type Nickel-Metal Hydride
  • Voltage 3.7
  • Battery Capacity 1600mAh
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.