TP
BANSBACH

Shock Absorber, Fixed, 68.6 lb. Force, Metal, M36x1.5 Rod Thread Size

  • Item # 36JJ57
  • My Part #
  • Mfr. Model # FK-3650L-C
  • Catalog Page # N/A
  • UNSPSC # 25172011
Shock Absorber,  Fixed,  68.6 lb. Force,  Metal,  M36x1.5 Rod Thread Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Springs~Gas Springs and Dampers


$340.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.776 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shock Absorber
  • Type Fixed
  • Material Metal
  • Force 68.6 lb.
  • Max. Cycle Rate 30 per min.
  • Max. Weight 673.2
  • Rod Thread Size M36x1.5
  • Locking No
  • Rod Dia. 12mm
  • Cylinder Dia. 36mm
  • Stroke 50mm
  • Fixed Resistance Yes
  • Adjustable Resistance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms