Skip Content

TP
BANSBACH EASYLIFT

Gas Spring,High Temperature,Force 70

  • Item # 6GRX0
  • My Part #
  • Mfr. Model # 60003CD3
  • Catalog Page # N/A
  • Catalog Group # D9195
  • UNSPSC # 31161904
Gas Spring,High Temperature,Force 70 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High temperature gas spring has a larger temperature range with special sealing. 10mm ball and socket connectors are standard, but removable, leaving M8 threads on both sides. Ceram pro-treated rod with powder-coated finish.

View More

Technical Specs

  • Item Gas Spring
  • Type High Temperature
  • Material Steel
  • Force 70 lb.
  • Rod Thread Size M8
  • Locking No
  • Rod Dia. 0.32"
  • Cylinder Dia. 0.75"
  • Fitting Type Elbow
  • Fitting Thread Size M8
  • Stroke 7.87"
  • Extended Length 19.49"
  • Compressed Length 11.62"
  • Fixed Resistance Yes
  • Adjustable Resistance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.