Skip Content

TP
BANSBACH EASYLIFT

Gas Spring,Locking,Steel,Force 40

  • Item # 6FRV8
  • My Part #
  • Mfr. Model # BK2X4-005
  • Catalog Page # N/A
  • Catalog Group # D9233
  • UNSPSC # 31161904
Gas Spring,Locking,Steel,Force 40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $192.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gas spring locks in any position and releases with a simple push of a button or pull of a lever. The semirigid locking gas spring is semirigid-locking in the pull direction and the push-in direction. The spring locking gas spring is ideal for applications where a semirigid stop would damage the application or if there is limited space and rigid locking is not necessary.

View More

Technical Specs

  • Item Gas Spring
  • Type Spring Locking
  • Material Steel
  • Force 40 lb.
  • Rod Thread Size MF10
  • Locking Yes
  • Rod Dia. 0.39"
  • Cylinder Dia. 0.87"
  • Fitting Type Elbow 1-Side
  • Fitting Thread Size M56
  • Stroke 15.75"
  • Extended Length 35.63"
  • Compressed Length 19.88"
  • Fixed Resistance Yes
  • Adjustable Resistance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.