TP
BANSBACH EASYLIFT

Dampers, Extension, Extended Length 9.21

  • Item # 6GTV9
  • My Part #
  • Mfr. Model # HX6M0-003
  • Catalog Page # N/A
  • UNSPSC # 40101504
Dampers, Extension, Extended Length 9.21 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable motion control damper uses oil, not nitrogen. Adjust the amount of damping by removing the damper from the application, extending the damper, then slightly turning the rod until a small click is felt. Turning the rod clockwise will increase the damping, while turning counterclockwise will decrease the damping. Be careful to not over-rotate the rod in either direction. Adjust from almost completely rigid to almost no damping.

View More

Technical Specs

  • Item Dampers
  • Type Extension Only
  • Material Steel
  • Max. Weight 180
  • Locking No
  • Rod Dia. 0.24"
  • Cylinder Dia. 0.59"
  • Fitting Type Elbow
  • Fitting Thread Size M5
  • Ball Diameter 0.31"
  • Stroke 2.95"
  • Extended Length 9.21"
  • Compressed Length 6.26"
  • Fixed Resistance No
  • Adjustable Resistance Yes
  • Damper Type Extension Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.