ST
BANNER STAKES

Wall Mount Kit

  • Item # 31XG36
  • My Part #
  • Mfr. Model # PL4066
  • Catalog Page # N/A
  • UNSPSC # 46151507
Wall Mount Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stake-free system's permanent brackets provide a barrier solution for areas with limited floor space, such as aisles, hallways, and restrooms. Specifically designed for use with Banner Stakes' PLUS banner belt heads, sold separately.

View More

Technical Specs

  • Item Wall Mount Kit
  • Type Indoor/Outdoor
  • Finish Matte
  • For Use With Banner Stakes Plus Retractable Tape Banner Heads
  • Includes Receiver Wall Mount, (6) Wood Screws, (6) Wall Anchors, and (4) Zip Ties
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.