TP
BANNER STAKES

PLUS Cart Pkg w/Tray, "Caution-Cuidado"

  • Item # 53XV80
  • My Part #
  • Mfr. Model # PL4002T
  • Catalog Page # N/A
  • Catalog Group # J5937
  • UNSPSC # 46151505
PLUS Cart Pkg w/Tray,  "Caution-Cuidado" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,049.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, self-contained mobile barrier system provides up to 75 ft. of coverage in any configuration.
The reusable PLUS plastic tape heads have stainless steel components for extra durability. Multiple receiver slots allow for gridding and other configurations. A push-pin lock system secures the head to PLUS stakes for a secure, stable setup. The retractable, 2-1/2"W banner tape extends to 15 ft.—longer than standard systems—which extends the area covered by your safety and access-control messages.
Components are rust-resistant and suitable for indoor and outdoor use. Foot-lock brakes help keep the cart in place on uneven floors or terrain. The low-profile bases have a carry handle, and are secured to the cart with hook-and-loop tie-downs during transport and storage. A twist-off spike on the multisurface telescoping stanchions allow use on hard surfaces or soft ground. Stanchions adjust up to 42"H.

View More

Technical Specs

  • Item Barrier Systems
  • Belt Color Yellow
  • Belt Message Caution - Cuidado
  • Post Color Yellow
  • Base Color Black
  • Belt Length 15 ft.
  • Post Dia. 2-3/8"
  • Post Height 22" to 42"
  • Post Material Plastic
  • Base Dia. 16"
  • Base Type Square, Fillable
  • Base Material Plastic
  • Cart Material Metal
  • Overall Height 42"
  • Overall Width 16-1/2"
  • Overall Depth 23-1/4"
  • Includes Cart, (5) PLUS Stanchions, (5) PLUS Bases, (5) PLUS Banner Head, Cart Accessory Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.