Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BANNER STAKES

PLUS Barrier System Hd,Do Not Enter

  • Item # 36NG75
  • My Part #
  • Mfr. Model # PL4074
  • Catalog Page # N/A
  • UNSPSC # 46151505
PLUS Barrier System Hd,Do Not Enter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This reusable PLUS plastic barrier tape head holds 2-1/2"W banner tape that extends to 15 ft.—longer than standard systems—which extends the area covered by your safety and access-control messages.
Stainless steel components offer extra durability with indoor or outdoor use. Multiple receiver slots allow for gridding and other configurations. A push-pin lock system secures the head to PLUS stakes or wall mount (sold separately) for a secure, stable setup.

View More

Technical Specs

  • Item PLUS Barrier System Retractable Belt Head
  • Color Yellow
  • Belt Message Caution - Do Not Enter
  • Belt Length 15 ft.
  • Belt Material Polyester Fabric
  • For Use With Banner Stakes Plus Stanchions, Bases, Wall Mount Kit, Receiver Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.