Navigation Menu New

Access My Account, Order History, Lists and more here.

53XW37 PL4596 UNSPSC # 46151505

PLUS Barrier Set X5, High Vltge Keep Out

  • Item # 53XW37
  • Mfr. Model # PL4596
  • UNSPSC # 46151505
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

PLUS Barrier Set X5, High Vltge Keep Out

  • Item # 53XW37
  • Mfr. Model # PL4596
  • UNSPSC # 46151505
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item PLUS Barrier System
  • Color Red
  • Belt Message Danger High Voltage Keep Out
  • Belt Length 15 ft
  • Belt Material Polyester Fabric
  • Base Type Fillable with Water or Sand
  • Base Dia. 16 in
  • Base Height 4 3/4 in
  • Base Material Plastic
  • Post Height 22 in to 42 in Adjustable
  • Post Material Plastic
  • Post Dia. 2 3/8 in
  • Includes (5) PLUS Stanchions, (5) PLUS Bases, (4) PLUS Banner Heads, Receiver Head
Back to Top