Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BANNER STAKES

Barrier System Base, 15 x 8 In, Orange

  • Item# 6UEH3
  • Mfr. Model# 20100024
  • Catalog Page# N/A
  • UNSPSC# 55121706
Barrier System Base, 15 x 8 In, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Barrier System Base
  • Color Orange
  • Base Type Fillable with Water or Sand
  • Base Dia. 15"
  • Base Height 8"
  • Base Material Plastic
  • Includes Plug Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms