Navigation Menu New

Access My Account, Order History, Lists and more here.

2PWU8 00704 UNSPSC # 44111605

Tap image to zoom.

Roll over image to zoom.

Record Storage Box, 10 in Height, 12 in Width, 24 in Depth, 500 lb Stacking Capacity

  • Item # 2PWU8
  • Mfr. Model # 00704
  • UNSPSC # 44111605
  • Catalog Page # 1381 1381
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Record Storage Box
  • File Size Letter
  • Height 10 in
  • Width 12 in
  • Depth 24 in
  • Stacking Capacity 500 lb
  • Color White Box/Blue Trim
  • Closure String & Button
  • Material 59% Post Consumer Waste, 6% Pre-Consumer Waste, Corrugated Fiberboard Containing 65% Recycled Content
  • Package Quantity 12
  • Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI)(R) Certified.
Back to Top