ST
BANKERS BOX

Banker Box, Ltr/Lgl, 850Lb, PK12

  • Item # 2PWT5
  • My Part #
  • Mfr. Model # 0083601
  • Catalog Page # 1381
  • UNSPSC # 44111605
Banker Box, Ltr/Lgl, 850Lb, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for durability and frequent use.
Dividers keep contents upright and organized. FastFold® quick, easy assembly.

View More

Technical Specs

  • Item Record Storage Box with Dividers
  • File Size Letter/Legal
  • Height 10"
  • Width 12"
  • Depth 15"
  • Stacking Capacity 850 lb.
  • Color White Box/Blue Trim
  • Closure Lift-Off Locking Lid
  • Material Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer Waste
  • Package Quantity 12
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.